This product requires certification to purchase.

Elongated Toilet Bowl in White

This product has been replaced by

Duravit White *CVR* CLST FS 600MM ME BY *STARCK W
Duravit Elongated Toilet Bowl in White
Manufacturer Part #2169092092
Duravit

ME by Starck Elongated Toilet Bowl in White

  • Fast #
  • Part #D21690900921
  • Item #7160783
  • Manufacturer Part #21690900921
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Duravit White *CVR* CLST FS 600MM ME BY *STARCK W
Duravit Elongated Toilet Bowl in White
Manufacturer Part #2169092092
Duravit

ME by Starck Elongated Toilet Bowl in White

  • Fast #
  • Part #D21690900921
  • Item #7160783
  • Manufacturer Part #21690900921
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • cUPC® listed
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 109304005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0020090000 separately.
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
23-5/8
Dual Flush:
Yes
Flush Type:
Gravity
Height:
15-3/4
Length:
23-5/8
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4
Toilet Bowl Length:
23-5/8
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
Type:
D21690900921
Width:
14-5/8