This product requires certification to purchase.

Elongated Toilet Bowl in White

Duravit

ME by Starck Elongated Toilet Bowl in White

  • Fast #
  • Part #D2529590092
  • Item #7021882
  • Manufacturer Part #2529590092
4.5 out of 5 Customer Rating
Brand image
Duravit

ME by Starck Elongated Toilet Bowl in White

  • Fast #
  • Part #D2529590092
  • Item #7021882
  • Manufacturer Part #2529590092
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
  • Toilet Bowl Seat Not Included. Purchase Seat SKU: 611000001001300 separately.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.14, ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22-1/2 in
Dual Flush:
Yes
EPA Compliant:
No
GSA Approved:
No
Handle Type:
Remote Control
Height:
14 in
IAPMO Listed:
No
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
14 in
Toilet Bowl Length:
22-1/2 in
Toilet Bowl Width:
14-5/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14-3/8 in