FURNITURE BASIN 630MM ME BY STARCK COMPACT WHITE W.OF W.TP W/O TH
ME by Starck FURNITURE BASIN 630MM ME BY STARCK COMPACT WHITE W.OF W.TP W/O TH
Package Quantity Info:
Each: 1 Pallet: 18-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Type:
- D2342630060
- Vessel Only:
- No