This product requires certification to purchase.

FURNITURE BASIN 830MM ME BY STARCK COMPACT WHITE W.OF W.TP 1 TH

Duravit

ME by Starck FURNITURE BASIN 830MM ME BY STARCK COMPACT WHITE W.OF W.TP 1 TH

  • Fast #
  • Part #D2342830000
  • Item #7403435
  • Manufacturer Part #2342830000
5 out of 5 Customer Rating
Brand image
Duravit

ME by Starck FURNITURE BASIN 830MM ME BY STARCK COMPACT WHITE W.OF W.TP 1 TH

  • Fast #
  • Part #D2342830000
  • Item #7403435
  • Manufacturer Part #2342830000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-1/8 in
Material:
Ceramic
Number of Bowls:
1
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Installation Type:
Above Counter
Width:
32-5/8 in