This product requires certification to purchase.

FURNITURE HANDRINSE BASIN 430MM ME BY STARCK WHITE W.OF W.TP 1TH

Duravit

ME by Starck FURNITURE HANDRINSE BASIN 430MM ME BY STARCK WHITE W.OF W.TP 1TH

  • Fast #
  • Part #D0723430000
  • Item #7224083
  • Manufacturer Part #0723430000
5 out of 5 Customer Rating
Brand image
Duravit

ME by Starck FURNITURE HANDRINSE BASIN 430MM ME BY STARCK WHITE W.OF W.TP 1TH

  • Fast #
  • Part #D0723430000
  • Item #7224083
  • Manufacturer Part #0723430000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as L-Cube
  • Sink only included
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
Height:
5-7/8 in
Material:
Ceramic
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Installation Type:
Undermount
Width:
16-7/8 in