This product requires certification to purchase.

Furniture Washbasin in White Alpin

Duravit

ME by Starck Furniture Washbasin in White Alpin

  • Fast #
  • Part #D23361200001
  • Item #7162955
  • Manufacturer Part #23361200001
5 out of 5 Customer Rating
Brand image
Duravit

ME by Starck Furniture Washbasin in White Alpin

  • Fast #
  • Part #D23361200001
  • Item #7162955
  • Manufacturer Part #23361200001
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 999
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as L-Cube
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
7-1/8 in
IAPMO Listed:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
26-19/50 in x 11-21/50 in x 7-9/100 in
Sink Depth:
19-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
Greater than 36 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
48-3/8 in