ME by Starck One-Piece Toilet With Sensowash Seat White D4202400
ME by Starck ME by Starck One-Piece Toilet With Sensowash Seat White D4202400
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 0.92 gpf/1.32 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Material:
- Vitreous China
- Seat Features:
- Bidet
- Toilet Installation:
- Floor Mount
- Toilet Type:
- One Piece
- Type:
- DD4202400
- WaterSense Labeled:
- Yes
- Weight:
- 141.757 lb