21-13/20 in. Wall Mount or Pedestal Rectangular Ceramic Bathroom Sink in White Alpine
ME by Starck 21-13/20 in. Wall Mount or Pedestal Rectangular Ceramic Bathroom Sink in White Alpine
Package Quantity Info:
Each: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- For amazing bathroom suite designs, this product is suitable with other collections such as L-Cube
- Sink only included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 085839 Pedestal
- CARB OTC LEED Compliant:
- No
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 21-13/20 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-47/100 in x 11-21/50 in
- Sink Depth:
- 7-1/8 in
- Sink Installation Type:
- Wall Mount, Pedestal Sink
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes
- Width:
- 17-8/25 in