This product requires certification to purchase.

26 in. Wall Mount or Pedestal Rectangular Ceramic Bathroom Sink in White Alpine

Duravit

ME by Starck 26 in. Wall Mount or Pedestal Rectangular Ceramic Bathroom Sink in White Alpine

  • Fast #
  • Part #D2335650000
  • Item #7022028
  • Manufacturer Part #2335650000
3.8 out of 5 Customer Rating
Brand image
Duravit

ME by Starck 26 in. Wall Mount or Pedestal Rectangular Ceramic Bathroom Sink in White Alpine

  • Fast #
  • Part #D2335650000
  • Item #7022028
  • Manufacturer Part #2335650000
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as L-Cube
  • cUPC® listed
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
25-59/100 in
Sink Bowl Size
24-2/5 in x 13-39/100 in
Sink Depth
7-1/8 in
Sink Size Range
20 in - 25.99 in
Width
19-29/100 in
Included Components
Overflow Included
Yes
Characteristics & Features
Brand Model Compatibility
085839 Pedestal
Collection
ME by Starck
Color Finish Category
Whites
Color Finish Name
White Alpine
Number of Bowls
1
Number of Holes
1 Hole
Pedestal Only
No
Proposition 65
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangular
Sink Installation Type
Wall Mount, Pedestal Sink
Sink Material
Ceramic
Vessel Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No