33 in. Rectangular Drop-in Bathroom Sink in White
ME by Starck 33 in. Rectangular Drop-in Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential, Commercial
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 33 in
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Drop-in
- Sink Material:
- Ceramic
- Sink Size Range:
- 31 in - 36 in
- Vessel Only:
- No
- Width:
- 20 in