58-1/4 x 29-1/2 in. Freestanding Bathtub Center Drain in White
No. 1 58-1/4 x 29-1/2 in. Freestanding Bathtub Center Drain in White
Product Details
Product Details
Specifications
- Basin Depth:
- 18-1/4
- Basin Length:
- 57-1/8
- Basin Width:
- 28-3/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Collection:
- No. 1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Overall Length:
- 58-1/4
- Overall Width:
- 29-1/2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Weight:
- 112.436