This product requires certification to purchase.

20-5/8 in. Undermount Rectangular Ceramic Bathroom Sink in White

Duravit No.1 20-5/8 in. Undermount Rectangular Ceramic Bathroom Sink in White

  • Fast #
  • Part #D03954900172
  • Item #10153602
3.3 out of 5 Customer Rating
Brand image

Duravit No.1 20-5/8 in. Undermount Rectangular Ceramic Bathroom Sink in White

  • Fast #
  • Part #D03954900172
  • Item #10153602
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 28
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinating drain assembly not included
  • No faucet holes
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Duravit No.1
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15 in
Drain Opening:
1-1/4 in
Height:
7-1/8 in
Length:
20-5/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
20 in - 25.99 in
Width:
13 in