67 x 39-3/8 in. Soaker Alcove Bathtub Center in White
Paiova 67 x 39-3/8 in. Soaker Alcove Bathtub Center in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sanitary acrylic: 1/4"
- Includes 1 backrest slope left
- Includes integrated acrylic panel and support frame
- cUPC listed
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 14-3/8 in
- Basin Length:
- 56-1/2 in
- Basin Width:
- 32-1/8 in
- Bathtub Type:
- Soaker
- Capacity:
- 44.91 gal
- Collection:
- Paiova
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Drain Location:
- Center
- Height:
- 19 in
- Installation Type:
- Alcove
- Length:
- 67 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 19 in
- Overall Length:
- 67 in
- Overall Width:
- 39-3/8 in
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 141.1 lb
- Width:
- 39-3/8 in
- cUPC Certified:
- Yes