Pair of Bolts in Polished Chrome
Pair of Bolts in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 032050 Wash Basin
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Hardware Included:
- No
- Material:
- Metal, Steel
- Product Type:
- Accessories
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov