Plinth Leg in Polished Chrome 4-Piece
Plinth Leg in Polished Chrome 4-Piece
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Material:
- Metal
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov