Elongated Toilet Seat in White
Pro Series Elongated Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Pro Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-22/25
- Fits Brand:
- Duravit
- Height:
- 1-7/8
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Seat Features:
- Soft Close Lid
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Type:
- D0027590000
- Width:
- 14-3/8