18-7/8 in. Undermount Rectangular Bathroom Sink in White
Qatego 18-7/8 in. Undermount Rectangular Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- WaterSense Certified
- No faucet holes
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Qatego
- Color Finish Category:
- Whites
- Color Finish Name:
- White High Gloss
- Length:
- 18-22/25 in
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Type:
- D0398480028
- WaterSense Labeled:
- Yes
- Width:
- 12-63/100 in