23-5/8 in. Counter Mount Rectangular Bathroom Sink in White
Qatego 23-5/8 in. Counter Mount Rectangular Bathroom Sink in White
Product Details
Product Details
- WaterSense Certified
- No faucet holes
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Qatego
- Color Finish Category:
- Whites
- Color Finish Name:
- White High Gloss
- Length:
- 23-63/100
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- D2383600079
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4