Elongated D-Shaped Toilet Seat in White
Qatego Elongated D-Shaped Toilet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Slow Close
Specifications
- Collection:
- Qatego
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- Duravit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Type:
- Closed Front
- Type:
- D0027190000