24-1/4 in. Wall Mount Rectangular Ceramic Bathroom Sink in White
Scola 24-1/4 in. Wall Mount Rectangular Ceramic Bathroom Sink in White
Product Details
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- Complies with following standards: ASME A112.19.2/CSA B45.1
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Scola
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 4-18/25
- GSA Approved:
- No
- Height:
- 8-7/8
- IAPMO Listed:
- No
- Length:
- 24-21/100
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 19-5/8
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- Bathroom Sink
- Width:
- 18-11/100