Elongated Soft Close Bidet Seat
SensoWash Classic Elongated Soft Close Bidet Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rear, Front, and Comfortwash cleansing create a personalized experience
Specifications
- Collection:
- SensoWash Classic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- Duravit
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Type:
- Closed Front