This product requires certification to purchase.

Elongated Soft Close Bidet Seat

Duravit

SensoWash Classic Elongated Soft Close Bidet Seat

  • Fast #
  • Part #D613200011041300
  • Item #10153634
  • Manufacturer Part #613200011041300
5 out of 5 Customer Rating
Brand image
Duravit

SensoWash Classic Elongated Soft Close Bidet Seat

  • Fast #
  • Part #D613200011041300
  • Item #10153634
  • Manufacturer Part #613200011041300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rear, Front, and Comfortwash cleansing create a personalized experience
  • Requires Certification

Specifications

Collection:
SensoWash Classic
Color Finish Category:
Whites
Color Finish Name:
White
Fits Brand:
Duravit
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Type:
Closed Front
Type:
D613200011041300