Open Front Toilet in White
SensoWash® Open Front Toilet in White
Package Quantity Info:
Each: 1 Pallet: 24-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The flat white seat and technology have been optimized to form a precise, harmonious unit
- A shower-toilet with the latest comfort enhancing technology in an uncompromising, minimalistic look
- With Rear-, Lady-, and Comfortwash spray options, including temperature and spray control
- App or remote control operation
- Heated seat, warm air dryer, and night light ensure an exceptionally comfortable experience
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.16
- Collection:
- SensoWash®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-5/8
- Fits Brand:
- Duravit
- Flow Rate:
- 0.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 22-5/8
- Material:
- Plastic
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 14-7/8