Elongated Closed Front Toilet Seat in White
SensoWash Slim Elongated Closed Front Toilet Seat in White
Package Quantity Info:
Each: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complies with following standards: ASME A112.4.2/CSA B45.21
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- cUPC® listed
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- SensoWash Slim
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24-3/8 in
- GSA Approved:
- No
- Height:
- 4-1/8 in
- IAPMO Listed:
- No
- Length:
- 14-3/4 in
- Material:
- Plastic
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-3/4 in