This product requires certification to purchase.

Elongated Closed Front Toilet Seat in White

Duravit

SensoWash® Starck C Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #D610200001001300
  • Item #4635613
  • Manufacturer Part #610200001001300
4.5 out of 5 Customer Rating
Brand image
Duravit

SensoWash® Starck C Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #D610200001001300
  • Item #4635613
  • Manufacturer Part #610200001001300
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Complies with following standards: ASME A112.4.2/CSA B45.18
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
SensoWash® Starck C
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
24-3/8
GSA Approved:
No
Height:
6-5/8
IAPMO Listed:
Yes
Length:
14-3/4
Material:
Plastic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Type:
Toilet Seat
Width:
14-3/4