This product requires certification to purchase.

U-Shape Elongated Bidet Toilet in White

Duravit

SensoWash®U U-Shape Elongated Bidet Toilet in White

  • Fast #
  • Part #D622000011001300
  • Item #10153635
  • Manufacturer Part #622000011001300
3.9 out of 5 Customer Rating
Brand image
Duravit

SensoWash®U U-Shape Elongated Bidet Toilet in White

  • Fast #
  • Part #D622000011001300
  • Item #10153635
  • Manufacturer Part #622000011001300
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rear, front and Comfort wash cleansing create a personalized experience
  • Requires Certification

Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
Collection:
SensoWash®U
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
Flush Type:
Gravity
Height:
18-3/4 in
Length:
27-3/4 in
Material:
Ceramic, Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
19-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
2-13/100 in
Type:
D622000011001300
Width:
15-1/2 in