This product requires certification to purchase.

15-3/4 in. Vessel Square Bathroom Sink in Matte White Satin

Duravit

Sivida 15-3/4 in. Vessel Square Bathroom Sink in Matte White Satin

  • Fast #
  • Part #D2660013200
  • Item #10879721
  • Manufacturer Part #2660013200
5 out of 5 Customer Rating
Brand image
Duravit

Sivida 15-3/4 in. Vessel Square Bathroom Sink in Matte White Satin

  • Fast #
  • Part #D2660013200
  • Item #10879721
  • Manufacturer Part #2660013200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
267011 3/H, 267000 3/H, 267010 3/H, 267015 3/H, 267014 3/H
Collection:
Sivida
Color Finish Category:
Whites
Color Finish Name:
Matte White Satin
Height:
3-7/8
Length:
15-3/4
Number of Holes:
No Hole
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Shape:
Square
Sink Bowl Size:
15-1/8 in x 15-1/8 in
Sink Depth:
3-1/8
Sink Installation Type:
Vessel Mount
Sink Material:
Solid Surface
Sink Size Range:
Less than 20 in
Type:
D2660013200
Width:
15-3/4