16 in. Vessel Bathroom Sink in White Satin Matte
Sivida 16 in. Vessel Bathroom Sink in White Satin Matte
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 267011 3/H, 267000 3/H, 267010 3/H, 267015 3/H, 267014 3/H
- Collection:
- Sivida
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White Satin
- Height:
- 3-7/8 in
- Length:
- 15-3/4 in
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Shape:
- Round
- Sink Bowl Size:
- 15-1/8 in
- Sink Depth:
- 3-1/8 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Solid Surface
- Sink Size Range:
- Less than 20 in
- Type:
- D2660003200
- Width:
- 15-3/4 in