1-Bowl Wall Mount Round Wash Basin in White Alpin
Starck 1 1-Bowl Wall Mount Round Wash Basin in White Alpin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ground
- Includes overflow
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Starck 1
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Sink Bowl Size:
- 18-11/100 in x 16-7/50 in x 6-1/2 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes