13 Ceramic Round WASH BWL W/O/FLOW White
Starck 1 13 Ceramic Round WASH BWL W/O/FLOW White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Equipped with overflow drain
- WonderGliss coating helps keeps the product smooth, attractive and clean
- cUPC listed
Specifications
- ADA Compliant:
- No
- ASME:
- A112.19.2-2015
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Starck 1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 5-7/8
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Sink Bowl Size:
- 13 in x 13 in x 6-3/4 in
- Sink Installation Type:
- Above Counter
- Sink Size Range:
- Less than 20 in
- Type:
- D04083300001
- Vessel Only:
- Yes