19 X 19 0 Hole Ceramic Countertop Lavatory *STARCK 1
Starck 1 19 X 19 0 Hole Ceramic Countertop Lavatory *STARCK 1
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ground
Documents
Specifications
- Collection:
- Starck 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Depth:
- 3-187/200
- Type:
- D03874700281
- Vessel Only:
- No