1.28 gpf Elongated One Piece Toilet in White
Starck 2 1.28 gpf Elongated One Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tank and toilet seat not included
- One-piece configuration provides a uniform look and simplifies installation
- Complies with following standards: ASME A112.19.2/CSA B45.1
- cUPC® listed
- Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Starck 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Button
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 15-1/2 in
- Toilet Bowl Length:
- 28 in
- Toilet Bowl Width:
- 14-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes