Elongated Toilet Bowl in White
This product has been replaced by
Manufacturer Part #2533590092
Starck 2 Elongated Toilet Bowl in White
Product Details
Product Details
- cUPC® listed
- Complies with following standards: ASME A112.19.2/CSA B45.1
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
- Toilet Bowl Seat Not Included. Purchase Seat SKU: 610001001001300 separately.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Starck 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flush Type:
- Gravity
- Handle Type:
- Button
- Height:
- 13-1/8
- Length:
- 24-3/8
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 15-3/4
- Toilet Bowl Length:
- 24-3/8
- Toilet Bowl Width:
- 14-1/8
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes