*CVR* VC WASHBASIN VITAL 27 1/2 STA
This product has been replaced by
Manufacturer Part #0309700087
Starck 3 *CVR* VC WASHBASIN VITAL 27 1/2 STA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- Complies with following standards: ASME A112.19.2/CSA B45.1
- Sink only included
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B45.1
- Collection:
- Starck 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6-1/4
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 21-7/8
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Type:
- Bathroom Sink
- Vessel Only:
- No
- Width:
- 27-1/2