This product requires certification to purchase.

12-99/100 in. Wall Mount Urinal in White Alpin

Duravit

Starck 3 12-99/100 in. Wall Mount Urinal in White Alpin

  • Fast #
  • Part #D0821350000
  • Item #3689390
  • Manufacturer Part #0821350000
5 out of 5 Customer Rating
Brand image
Duravit

Starck 3 12-99/100 in. Wall Mount Urinal in White Alpin

  • Fast #
  • Part #D0821350000
  • Item #3689390
  • Manufacturer Part #0821350000
5 out of 5 Customer Rating

X Points

Color Finish Name: White Alpine Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Concealed inlet
  • Symphonic action
  • Vertical or horizontal outlet
  • Includes hardware
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White Alpine
GSA Approved:
No
Height:
22-16/25 in
IAPMO Listed:
No
Length:
13 in
Material:
Ceramic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet/Urinal Outlet:
Rear
Urinal Installation:
Wall Mount
WaterSense Labeled:
No
Width:
12-99/100 in