This product requires certification to purchase.

19-17/25 x 19-5/8 in. Rectangular Undermount Bathroom Sink in White

Duravit

Starck 3 19-17/25 x 19-5/8 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #D0751500008
  • Item #4249255
  • Manufacturer Part #0751500008
4.8 out of 5 Customer Rating
Brand image
Duravit

Starck 3 19-17/25 x 19-5/8 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #D0751500008
  • Item #4249255
  • Manufacturer Part #0751500008
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 35
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Sink only included
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
6-1/4 in
IAPMO Listed:
No
Length:
19-17/25 in
Number of Bowls:
1
Number of Holes:
2 Hole
Overflow Included:
Yes
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
10-41/50 in x 7-87/100 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
20 in - 25.99 in
Width:
19-5/8 in