This product requires certification to purchase.

20-5/8 x 15-3/4 in. Rectangular Undermount Bathroom Sink in White

Duravit

Starck 3 20-5/8 x 15-3/4 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #D0302490000
  • Item #3397930
  • Manufacturer Part #0302490000
4.1 out of 5 Customer Rating
Brand image
Duravit

Starck 3 20-5/8 x 15-3/4 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #D0302490000
  • Item #3397930
  • Manufacturer Part #0302490000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 21
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • For amazing bathroom suite designs, this product is suitable with other collections such as Ketho L-Cube X-Large
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
7-1/2
IAPMO Listed:
No
Length:
20-5/8
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
19-1/4 in x 10-5/8 in
Sink Depth:
16
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Width:
15-3/4