Starck 3 22 X 17 Three Hole 8 Center Ceramic DU Mount Lavatory

Part #D0300550030  |  Item #3397154  |  Manufacturer Part #0300550030

$188.50 EACH

Type:

Bathroom Sink
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes overflow
  • Includes tap platform
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Wall-mounted
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Commercial, Residential

Basin Shape: Rectangle

CSA Certified: CSA B45.1

Collection: Starck 3

Color Finish: White

Color Finish Category: Whites

Hardware Included: Yes

Height: 7-1/2 in

Installation Type: Wall Mount

MA Approved: Yes

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Global

Overall Sink Size: 22 in x 17 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Shape: Rectangular

Sink Depth: 17-1/8 in

Sink Installation Type: Undermount

Sink Material: Ceramic

Sink Size Range: 20 in - 25 in

Type: Bathroom Sink

Vessel Only - FEI: Yes

Weight: 32.8

Width: 21-5/8 in