23-31/100 x 17-71/100 in. 3 Hole 1-Bowl Wall Mount Ceramic Rectangular Bathroom Sink in White

Duravit

Starck 3 23-31/100 x 17-71/100 in. 3 Hole 1-Bowl Wall Mount Ceramic Rectangular Bathroom Sink in White

Brand image
Duravit

Starck 3 23-31/100 x 17-71/100 in. 3 Hole 1-Bowl Wall Mount Ceramic Rectangular Bathroom Sink in White

  • Part #D0300600030
  • Item #3265767
  • Manufacturer Part #0300600030
3.3 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Wall-mounted
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Faucet Center Size:
7-87/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
8-7/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Global
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Depth:
19-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23-31/100 in x 17-71/100 in
Style Name:
Starck 3
Type:
Bathroom Sink
Vessel Only:
Yes
WaterSense Labeled:
No
Weight:
41.8 lb
Width:
23-5/8 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';