Starck 3 3-Hole Wall Mount Wash Basin with Rear Drain in White Alpin

Part #D0300650030  |  Item #3265774  |  Manufacturer Part #0300650030

$243.75 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 15
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Wall-mounted
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Commercial, Residential

Basin Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Starck 3

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear

GSA Approved: No

Hardware Included: Yes

Height: 7-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: Yes

Material: Ceramic

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Global

Overall Sink Size: 25-5/8 in x 19 in x 7-3/4 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 22-1/2 in x 11-3/4 in x 7-3/4 in

Sink Depth: 19-7/8 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 21 in - 25 in

Type: Bathroom Sink

Vessel Only - FEI: Yes

Weight: 46.2

Width: 25-5/8 in