This product requires certification to purchase.

DURAVIT STARCK 3 ONE-PIECE TOILET WITH SEAT AND COVER D1909800 WHITE

Duravit

Starck 3 DURAVIT STARCK 3 ONE-PIECE TOILET WITH SEAT AND COVER D1909800 WHITE

  • Fast #
  • Part #DD1909800
  • Item #7993644
  • Manufacturer Part #D1909800
3.9 out of 5 Customer Rating
Brand image
Duravit

Starck 3 DURAVIT STARCK 3 ONE-PIECE TOILET WITH SEAT AND COVER D1909800 WHITE

  • Fast #
  • Part #DD1909800
  • Item #7993644
  • Manufacturer Part #D1909800
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • High-pressure syphonic jet flush technology
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-3/4 in
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Button
Height:
8-3/8 in
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
27-3/4 in
Toilet Bowl Width:
14-1/8 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
2-1/2 in