This product requires certification to purchase.

Elongated Toilet Bowl in White

Duravit

Starck 3 Elongated Toilet Bowl in White

  • Fast #
  • Part #D0128090092
  • Item #4737926
  • Manufacturer Part #0128090092
5 out of 5 Customer Rating
Brand image
Duravit

Starck 3 Elongated Toilet Bowl in White

  • Fast #
  • Part #D0128090092
  • Item #4737926
  • Manufacturer Part #0128090092
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bowl only configuration - giving you the opportunity to select your matching tank
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • Tank Not Included. Purchase Tank SKU: 0920100005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0063890000 separately.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.14, ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
GSA Approved:
No
Handle Type:
Button
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-1/2 in
Toilet Bowl Length:
26 in
Toilet Bowl Width:
14-1/8 in
Toilet Installation:
Floor Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
No