Elongated Toilet Bowl in White
Starck 3 Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- cUPC® listed
- Complies with following standards: ASME A112.19.2/CSA B45.1
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
- Toilet Seat Not Included. Purchase Seat SKU: 0063890000 separately.
-
Green
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Starck 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/8
- Dual Flush:
- Yes
- Flush Type:
- Gravity
- Height:
- 14-3/4
- Length:
- 19-1/8
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 15-3/4
- Toilet Bowl Length:
- 19-1/8
- Toilet Bowl Width:
- 14-1/8
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Type:
- D2227092092