Starck 3 Pedestal Vessel in White

Part #D0300550000  |  Item #3396935  |  Manufacturer Part #0300550000

$188.50 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 18
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • CUPC listed
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

Basin Shape: Rectangle

Brand Model Compatibility: 86516 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Starck 3

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 21-5/8 in

MA Approved: Yes

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 21-5/8 in x 16-7/8 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 18-1/2 in x 9-7/8 in

Sink Depth: 7-1/2 in

Sink Installation Type: Pedestal, Wall Mount

Sink Material: Ceramic

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 16-7/8 in