Siphon Cover in White Alpin
Starck 3 Siphon Cover in White Alpin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 030050, 075045, 030160, 030155 and 030750 Wash Basins
- Collection:
- Starck 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Ceramic
- Product Type:
- Pedestal
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 9-1/2 in