Starck 3 Siphon Cover in White

Part #D0865150000  |  Item #2167275  |  Manufacturer Part #0865150000

$117.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: 030065, 030060, 030055, 030410, 030480, 030470, 033213, 030760 and 030750 Wash Basins

CARB OTC LEED Compliant: No

Collection: Starck 3

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-3/4 in

Material: Ceramic

Overall Height: 12-5/8 in

Overall Length: 6-3/4 in

Overall Width: 12-1/2 in

Product Type: Pedestal

Shape: Round

Width: 11-1/4 in