This product requires certification to purchase.

Undermount Bathroom Sink in White

This product has been replaced by

No image available
Duravit DURAVIT STARCK 3 20 5/8 RECTANGULAR DROP IN SINK IN WHITE WITH WIDESPREAD FAUCET HOLES AND OVERFLOW
Manufacturer Part #0302490087
Duravit

Starck 3 Undermount Bathroom Sink in White

  • Fast #
  • Part #D0302490030
  • Item #3396351
  • Manufacturer Part #0302490030
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Duravit DURAVIT STARCK 3 20 5/8 RECTANGULAR DROP IN SINK IN WHITE WITH WIDESPREAD FAUCET HOLES AND OVERFLOW
Manufacturer Part #0302490087
Duravit

Starck 3 Undermount Bathroom Sink in White

  • Fast #
  • Part #D0302490030
  • Item #3396351
  • Manufacturer Part #0302490030
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • cUPC® listed
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
15-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Vessel Only:
No
Width:
20-5/8 in