Starck 3 Wall Mount Basin in White

Part #D0300500000  |  Item #2167290  |  Manufacturer Part #0300500000

$169.00 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 24

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Wall-mounted
  • cUPC® listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

Basin Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1 2013

Collection: Starck 3

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 19-3/4 in

MA Approved: Yes

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 19-3/4 in x 14-1/4 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 16-1/2 in x 8-1/8 in

Sink Depth: 7-1/8 in

Sink Installation Type: Wall Mount

Sink Material: Ceramic

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 14-1/4 in