Duravit
Starck 3 Wall Mount Basin in White
Part #D0750450000 | Item #3396544 | Manufacturer Part #0750450000
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 28
How to get it:
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- Complies with following standards: ASME A112.19.2/CSA B45.1
- CUPC listed
- cUPC® listed
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.2
Application: Residential
Basin Shape: Rectangle
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Collection: Starck 3
Color Finish: White
Color Finish Category: Whites
Drain Location: Rear Center
GSA Approved: No
Hardware Included: Yes
IAPMO Listed: No
Length: 17-3/4 in
MA Approved: Yes
NSF Certified: No
Number Of Bowls: 1
Number of Holes: 1 Hole
Origin: Global
Overall Sink Size: 17-3/4 in x 12-5/8 in
Overflow Included Yes or No: Yes
Pedestal Only - FEI: No
Product Type: Basin
Shape: Rectangular
Sink Bowl Size: 15-1/8 in x 7-1/8 in
Sink Depth: 7-5/8 in
Sink Installation Type: Wall Mount
Sink Material: Ceramic
Sink Size Range: Less than 20 in
Vessel Only - FEI: No
WaterSense Labeled: No
Width: 12-5/8 in