Wall Mount Lavatory Sink in White

Duravit

Starck 3 Wall Mount Lavatory Sink in White

Brand image
Duravit

Starck 3 Wall Mount Lavatory Sink in White

  • Part #D0309700000
  • Item #3397629
  • Manufacturer Part #0309700000
3.6 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • CUPC listed
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
Basin Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
Hardware Included:
Yes
Height:
6-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
18-7/8 in x 14-1/4 in x 6-3/8 in
Sink Depth:
21-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
27-1/2 in x 21-1/2 in x 6-3/8 in
Style Name:
Starck 3
Type:
Bathroom Sink
Vessel Only:
Yes
Weight:
46.08 lb
Width:
27-1/2 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';